Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HDI POWER CONTACT ASSY

  • Mfr # 532924-3

  • Zoro # G801043807


product price: $5.19
/ea
Sold in multiples of 20 for $103.80

Key Features

Max. Temp.
125°C
Application
Signal
For Use With
Receptacle Assembly
Contact Type
Socket
Connector Terminates To
Printed Circuit Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
532924-3
Zoro #
G801043807
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm

Details

Item
Contact
Max. Temp.
125°C
Application
Signal
For Use With
Receptacle Assembly
Contact Type
Socket
Connector Terminates To
Printed Circuit Board
Terminal Type
Through Hole
Current Rating
3 A
Terminal Finish
Gold Flash
Type
Straight
Connection Material
Phosphor Bronze
Contact Finish
Gold Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.