Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HDP-20 PLUG SIZE 4 37 POSN CL

  • Mfr # 745135-4

  • Zoro # G601070355


product price: $9.85
/ea
Sold in multiples of 8 for $78.80

Key Features

Max. Temp.
105°C
Application
Signal
Material
Steel
Features
With Grounding Indents
Finish
Tin Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
745135-4
Zoro #
G601070355
UPC #
-
Country of Origin
China

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Material
Steel
Features
With Grounding Indents
Finish
Tin Plated
Number of Contacts
37
Hole Center to Center
2.03 mm; 2.28 mm
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Connector Type
Plug

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.