Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Header Housing Assy EP 2.5 RA 11 Pos.

  • Mfr # 1-1744426-1

  • Zoro # G400956003


product price: $0.50
/ea
Sold in multiples of 4800 for $2,400.00

Key Features

Material
Nylon
Number of Rows
1
Height
7.6 mm
Length
30 mm
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1744426-1
Zoro #
G400956003
UPC #
-
Country of Origin
China

Dimensions

Height
7.6 mm
Length
30 mm
Min. Single Wire Size
26 AWG
Max. Single Wire Size
20 AWG
Contact Plating Thickness
2.032 µm

Details

Item
PCB Mount Header
Material
Nylon
Number of Rows
1
Color
White
Features
Shrouded
For Use With
Receptacle Assembly
Current Rating
4.5 A
Connection Material
Copper Alloy
Terminal Finish
Bright Tin Plated
Connector Terminates To
Printed Circuit Board
Contact Finish
Tin Plated
Number of Contacts
11
Hole Center to Center
2.5 mm
Flammability Rating
UL 94 V-0
Max. Voltage
250V AC
Max. Temp.
105°C
Contact Type
Pin
Wire Type
Discrete

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.