Shop TE CONNECTIVITY
See all product information
Create Account
HE/HA-C-BU.AU.4 0
Mfr # 5-1105101-2
Zoro # G100979562
product price:Â $6.99
/ea
Sold in multiples of 25 for $174.75
Key Features
Termination Style
Crimp Termination Only
Maximum Wire Size
12 AWG
Minimum Wire Size
20 AWG
Contact Material
Copper
Application
Wire/Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5-1105101-2
Zoro #
G100979562
UPC #
-
Country of Origin
Czechia
Dimensions
Maximum Wire Size
12 AWG
Minimum Wire Size
20 AWG
Details
Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Copper
Application
Wire/Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.