
HE/HA-C-STI.AG.2 5
Mfr # 4-1105100-1
Zoro # G300979836
product price:Â $1.15
/ea
Sold in multiples of 150 for $172.50
Key Features
Termination Style
Crimp Termination Only
Maximum Wire Size
12 AWG
Contact Material
Copper
Application
Wire/Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4-1105100-1
Zoro #
G300979836
UPC #
-
Country of Origin
Poland
Dimensions
Maximum Wire Size
12 AWG
Details
Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Copper
Application
Wire/Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.