Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HERM HI/CUR TERM 12-8 LP

  • Mfr # 350821-1

  • Zoro # G000930311


product price: $3.25
/ea
Sold in multiples of 65 for $211.25

Key Features

Maximum Wire Size
8 AWG
Contact Material
Phosphor Bronze
Application
Wire and Cable
Insulation Dia
0.36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350821-1
Zoro #
G000930311
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
8 AWG

Details

Item
Connector Contact
Contact Material
Phosphor Bronze
Application
Wire and Cable
Insulation Dia
0.36 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.