Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, PCB Relay, 2 A, PCB

  • Mfr # 1462050-2

  • Zoro # G700983167


product price: $11.89
/ea
Sold in multiples of 400 for $4,756.00

Key Features

Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
5V AC
Current Rating
2 A
Contact Rating (AC)
2 A @ 250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1462050-2
Zoro #
G700983167
UPC #
-
Country of Origin
Portugal

Dimensions

Dimensions
0.574 x 0.283 x 0.358 in

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
5V AC
Current Rating
2 A
Contact Rating (AC)
2 A @ 250V AC
Contact Rating (DC)
2 A @ 220V DC
Number of Poles
1
Power Consumption - Relay
140 mW
Features
Gull Wing; Standard Type
Contact Material
Ag
Contact Limiting Breaking Current
2A
Coil Resistance
178 Ω
Contact Limiting Making Current
2A
Coil Type
Monostable, DC
Contact Limiting Short-Time Current
2A
Contact Rating
2A
Contact Voltage Rating
250 VAC [ 220 VDC ]
Protection Category
RTIII
Dielectric Voltage
1000 Vrms Coil and Contact; 600 Vrms Open Contacts
Switching Voltage
250 VAC [ 220 VDC ]
Operating Temp. Range
70 to 85°C
Contact Limiting Continuous Current
2A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.