Zoro Homepage

HFW1105D00 = HFW 1/2 SIZE RELA

  • Mfr # 3-1617028-1

  • Zoro # G500979841


product price: $178.99
/ea
Sold in multiples of 2 for $357.98
Free Shipping & Returns

Key Features

MOSFET Driver
Without
Operating Temperature Range
-65 to 125°C
Coil Magnetic System
Non-Polarized, Monostable
Coil Polarity Protection Diode
Without
Vibration
20G's, 10 to 2000Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1617028-1
Zoro #
G500979841
UPC #
-
Country of Origin
India

Details

MOSFET Driver
Without
Operating Temperature Range
-65 to 125°C
Coil Magnetic System
Non-Polarized, Monostable
Coil Polarity Protection Diode
Without
Vibration
20G's, 10 to 2000Hz
Transistor Driver
Without
Contact Arrangement
2 Form C, DPDT, 2 C/O
Coil Suppression Diode
Without
Input Voltage
26.5 to 32 VDC
Coil Power Rating (DC)
684 mW
Product Type
Relay
Coil Voltage Rating
26.5 to 32 VDC
Coil Latching
Without
Contact Current Rating
2A
Enclosure Type
Hermetically Sealed
Relay Type
Military/Aerospace High Performance
Actuating System
DC
Termination Type
Solder Hook Terminals
Mounting Type
Chassis Mount
Shock
100G's, 6ms
Coil Resistance
1250 Ω

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.