Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HFW1131K05 = M39016/6-207L

  • Mfr # 3-1617029-5

  • Zoro # G400979989


product price: $89.89
/ea
Free Shipping & Returns

Key Features

Input Voltage
26.5 VDC
Coil Resistance
700 Ω
Actuating System
DC
Coil Voltage Rating
26.5 VDC
Vibration
30G's, 10 to 3000Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1617029-5
Zoro #
G400979989
UPC #
-
Country of Origin
India

Details

Input Voltage
26.5 VDC
Coil Resistance
700 Ω
Actuating System
DC
Coil Voltage Rating
26.5 VDC
Vibration
30G's, 10 to 3000Hz
Coil Polarity Protection Diode
Without
Coil Magnetic System
Non-Polarized, Monostable
Coil Power Rating (DC)
1003 mW
Coil Latching
Without
Enclosure Type
Hermetically Sealed
Coil Suppression Diode
Without
Operating Temperature Range
-65 to 125°C
Transistor Driver
Without
Contact Current Rating
2A
Contact Switching Voltage (Max)
28 VDC
Contact Arrangement
2 Form C, DPDT, 2 C/O
Product Type
Relay
Termination Type
Solder Hook Terminals
Shock
100G's, 6ms
Mounting Type
Panel Mount
Relay Type
Military/Aerospace High Performance
MOSFET Driver
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.