Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HFW1201K45P = M39016/6-109P

  • Mfr # 2-1617031-2

  • Zoro # G100979883


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
26.5 VDC
Coil Magnetic System
Non-Polarized, Monostable
Coil Latching
Without
Coil Power Rating (DC)
1003 mW
Coil Voltage Rating
26.5 VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-1617031-2
Zoro #
G100979883
UPC #
-
Country of Origin
India

Details

Input Voltage
26.5 VDC
Coil Magnetic System
Non-Polarized, Monostable
Coil Latching
Without
Coil Power Rating (DC)
1003 mW
Coil Voltage Rating
26.5 VDC
Contact Current Rating
2A
Product Type
Relay
Coil Polarity Protection Diode
Without
Shock
100G's, 6ms
Mounting Type
Printed Circuit Board
Coil Suppression Diode
Without
Operating Temperature Range
-65 to 125°C
Enclosure Type
Hermetically Sealed
Relay Type
Military/Aerospace High Performance
Actuating System
DC
MOSFET Driver
Without
Coil Resistance
700 Ω
Termination Type
PC Pins
Vibration
30G's, 10 to 3000Hz
Contact Arrangement
2 Form C, DPDT, 2 C/O
Transistor Driver
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.