Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel Mount, General Purpose Relay, 2 A, Pin

  • Mfr # 4-1617033-1

  • Zoro # G200980055


product price: $82.39
/ea
Sold in multiples of 55 for $4,531.45
Free Shipping & Returns

Key Features

Mounting Style
Panel Mount
Electrical Connection
Pin
Coil Voltage
26.5V DC
Current Rating
2 A
Contact Form
DPDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1617033-1
Zoro #
G200980055
UPC #
-
Country of Origin
United States

Details

Item
General Purpose Relay
Mounting Style
Panel Mount
Electrical Connection
Pin
Coil Voltage
26.5V DC
Current Rating
2 A
Contact Form
DPDT
Operating Temperature Range
-65 to 125°C
Coil Power Rating (DC)
1003 mW
Vibration
30G's, 10 to 3000Hz
Contact Current Rating
2A
Relay Type
Military/Aerospace High Performance
Enclosure Type
Hermetically Sealed
Coil Magnetic System
Non-Polarized, Monostable
Actuating System
DC
Shock
100G's, 6ms
MOSFET Driver
Without
Transistor Driver
Without
Input Voltage
26.5 VDC
Coil Latching
Without
Coil Resistance
700 Ω
Contact Arrangement
2 Form C, DPDT, 2 C/O
Coil Suppression Diode
Without
Coil Polarity Protection Diode
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.