Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HM-ZD 2PR RECP 40P

  • Mfr # 1469028-1

  • Zoro # G701040944


product price: $18.19
/ea
Sold in multiples of 20 for $363.80

Key Features

Length
24.9 mm
Max. Temp.
105°C
Application
Signal
Material
Glass-Filled Polyester
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1469028-1
Zoro #
G701040944
UPC #
-
Country of Origin
China

Dimensions

Length
24.9 mm
Contact Plating Thickness
0.76 µm

Details

Max. Temp.
105°C
Application
Signal
Material
Glass-Filled Polyester
Color
Gray
Number of Contacts
40
Contact Type
Socket
Flammability Rating
UL 94 V-0
Number of Rows
4
Connection Material
Copper-Nickel-Silicon
Terminal Type
Press-Fit
Connector Type
Plug
Hole Center to Center
2.5 mm
Contact Finish
Gold Plated
Current Rating
0.7 A
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin-Lead over Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.