Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, General Purpose Relay, 2 A, Pin

  • Mfr # 1-1617038-7

  • Zoro # G100983408


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
PCB
Electrical Connection
Pin
Coil Voltage
12V DC
Current Rating
2 A
Contact Form
DPDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1617038-7
Zoro #
G100983408
UPC #
-
Country of Origin
India

Details

Item
General Purpose Relay
Mounting Style
PCB
Electrical Connection
Pin
Coil Voltage
12V DC
Current Rating
2 A
Contact Form
DPDT
Coil Latching
Without
Enclosure Type
Hermetically Sealed
Transistor Driver
Without
Coil Power Rating (DC)
900 mW
Vibration
30G's, 10 to 3000Hz
Coil Magnetic System
Non-Polarized, Monostable
Shock
100G's, 6ms
MOSFET Driver
Without
Contact Current Rating
2A
Contact Arrangement
2 Form C, DPDT, 2 C/O
Operating Temperature Range
-65 to 125°C
Coil Suppression Diode
Without
Actuating System
DC
Input Voltage
12 VDC
Coil Resistance
160 Ω
Coil Polarity Protection Diode
Without
Relay Type
Military/Aerospace High Performance

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.