
Panel Mount, General Purpose Relay, 2 A, Solder Hook
Mfr # 1-1617039-2
Zoro # G500983329
product price: $301.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Panel Mount
Electrical Connection
Solder Hook
Coil Voltage
26.5V DC
Current Rating
2 A
Contact Form
DPDT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-1617039-2
Zoro #
G500983329
UPC #
-
Country of Origin
India
Details
Item
General Purpose Relay
Mounting Style
Panel Mount
Electrical Connection
Solder Hook
Coil Voltage
26.5V DC
Current Rating
2 A
Contact Form
DPDT
Relay Type
Military/Aerospace High Performance
Contact Current Rating
2A
Operating Temperature Range
-65 to 125°C
Contact Arrangement
2 Form C, DPDT, 2 C/O
Enclosure Type
Hermetically Sealed
Coil Magnetic System
Non-Polarized, Monostable
MOSFET Driver
Without
Input Voltage
26.5 VDC
Transistor Driver
Without
Shock
50G's, 11ms
Coil Polarity Protection Diode
Without
Actuating System
DC
Coil Latching
Without
Vibration
20G's, 10 to 2500Hz
Coil Suppression Diode
Without
Coil Power Rating (DC)
682 mW
Coil Resistance
1030 Ω
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.