Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Connector, Gray, Glass-Filled Polybutylene Terephthalate Insulation, 380 V

  • Mfr # 1103149-1

  • Zoro # G201034023


product price: $47.65
/ea
Sold in multiples of 2 for $95.30

Key Features

Color
Gray
Insulation Material
Glass-Filled Polybutylene Terephthalate
Maximum Voltage
380 V
Material
Glass-Filled PBT
Number of Contacts
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1103149-1
Zoro #
G201034023
UPC #
-
Country of Origin
China

Details

Item
Wire Connector
Color
Gray
Insulation Material
Glass-Filled Polybutylene Terephthalate
Maximum Voltage
380 V
Material
Glass-Filled PBT
Number of Contacts
12
Contact Type
Pin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.