
HN.2D.42.BU.C
Mfr # 2-1103206-3
Zoro # G901034118
product price: $53.25
/eaSold in multiples of 3 for $159.75
Key Features
Color
Gray
Maximum Voltage
250 V
For Use With
HN.D Series contacts
Material
Polycarbonate
Contact Type
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-1103206-3
Zoro #
G901034118
UPC #
-
Country of Origin
Czechia
Details
Item
Wire Connector
Color
Gray
Maximum Voltage
250 V
For Use With
HN.D Series contacts
Material
Polycarbonate
Contact Type
Pin
Number of Contacts
42
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.