
HOUSING PLUG GWT DUAL ROW EP2.5
Mfr # 1-1969567-2
Zoro # G400955143
product price: $0.14
/ea
Sold in multiples of 556 for $77.84
Key Features
Material
Nylon
Number of Rows
2
Height
0.326 in
Width
0.485 in
Length
16.04 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-1969567-2
Zoro #
G400955143
UPC #
-
Country of Origin
China
Dimensions
Height
0.326 in
Width
0.485 in
Length
16.04 mm
Min. Single Wire Size
26 AWG
Max. Single Wire Size
22 AWG
Max. Insulation Dia.
0.067 in
Details
Item
Connector
Material
Nylon
Number of Rows
2
Color
Natural
For Use With
Plug Housing
Current Rating
7.5 A
Max. Voltage
250V AC
Connector Type
Receptacle
Terminal Type
Crimp
Hole Center to Center
2.5 mm
Flammability Rating
UL 94 V-0
Max. Temp.
105°C
Number of Contacts
12
Contact Type
Socket
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.