Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HOUSING PLUG GWT DUAL ROW EP2.5

  • Mfr # 1-1969567-8

  • Zoro # G300955076


product price: $0.30
/ea
Sold in multiples of 500 for $150.00

Key Features

Material
Nylon
Number of Rows
2
Height
0.326 in
Width
0.485 in
Length
23.54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1969567-8
Zoro #
G300955076
UPC #
-
Country of Origin
China

Dimensions

Height
0.326 in
Width
0.485 in
Length
23.54 mm
Max. Insulation Dia.
0.067 in
Min. Single Wire Size
26 AWG
Max. Single Wire Size
22 AWG

Details

Item
Connector
Material
Nylon
Number of Rows
2
Color
Natural
For Use With
Plug Housing
Flammability Rating
UL 94 V-0
Connector Type
Receptacle
Hole Center to Center
2.5 mm
Current Rating
7.5 A
Number of Contacts
18
Contact Type
Socket
Max. Temp.
105°C
Terminal Type
Crimp
Max. Voltage
250V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.