HPI 2.0MM CONN. R/A DIP 8P

  • Mfr # 2041145-8

  • Zoro # G601043045


product price:  $0.17
/ea
Sold in multiples of 1200 for $204.00

Key Features

Max. Temp.
85°C
Max. Voltage
250V AC/DC
Width
0.303 in
Height
5.8 mm
Length
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2041145-8
Zoro #
G601043045
UPC #
-
Country of Origin
China

Dimensions

Width
0.303 in
Height
5.8 mm
Length
18 mm
Contact Plating Thickness
2.032 µm

Details

Item
PCB Mount Header
Max. Temp.
85°C
Max. Voltage
250V AC/DC
Color
Natural
Material
Nylon
Hole Center to Center
2 mm
Features
Shrouded
Terminal Type
Through Hole
Connection Material
Phosphor Bronze
Flammability Rating
UL 94 V-0
Terminal Finish
Bright Tin Plated
Contact Finish
Bright Tin Plated
Number of Contacts
8
Number of Rows
1
Contact Type
Pin
Current Rating
3 A
Connector Terminates To
Printed Circuit Board

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.