Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HS-5B = HS RELAY

  • Mfr # 2-1617108-4

  • Zoro # G200973538


product price: $99.85
/ea
Sold in multiples of 2 for $199.70
Free Shipping & Returns

Key Features

Coil Voltage
5 VDC
Transistor Driver
Without
Termination Type
Long Leads
Mounting Type
Printed Circuit Board
Coil Resistance
100 Ω
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1617108-4
Zoro #
G200973538
UPC #
-
Country of Origin
India

Details

Coil Voltage
5 VDC
Transistor Driver
Without
Termination Type
Long Leads
Mounting Type
Printed Circuit Board
Coil Resistance
100 Ω
Coil Polarity Protection Diode
Without
Enclosure Type
Hermetically Sealed
Coil Power Rating (DC)
250 mW
Contact Current Class
Low Level to 1 A
Relay Type
Military/Aerospace High Performance
Actuating System
DC
Product Type
Relay
Contact Current Rating
1A
Coil Suppression Diode
Without
Coil Magnetic System
Non-Polarized, Monostable
Vibration
10G's, 10 to 500Hz
Shock
30G's, 6ms
Operating Temperature Range
-55 to 85°C
Input Voltage
5 VDC
Contact Arrangement
2 Form C, DPDT, 2 C/O
MOSFET Driver
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.