Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSG REC FREE-HANGING DUALROW EP2.5

  • Mfr # 2-1969592-6

  • Zoro # G400956546


product price: $0.20
/ea
Sold in multiples of 500 for $100.00

Key Features

Number of Rows
2
Height
0.786 in
Width
0.406 in
For Use With
1969540 Plug Housing
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1969592-6
Zoro #
G400956546
UPC #
-
Country of Origin
China

Dimensions

Height
0.786 in
Width
0.406 in
Length
35.39 mm
Min. Single Wire Size
26 AWG
Max. Single Wire Size
22 AWG
Max. Insulation Dia.
0.067 in

Details

Item
Connector
Number of Rows
2
For Use With
1969540 Plug Housing
Color
White
Material
Nylon
Flammability Rating
UL 94 V-0
Contact Type
Pin
Max. Temp.
105°C
Hole Center to Center
2.5 mm
Current Rating
3 A
Terminal Type
Crimp
Number of Contacts
26
Connector Type
Receptacle
Max. Voltage
250V AC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.