HSG REC PANEL MOUNT DUALROW EP2.5

  • Mfr # 1-1969594-8

  • Zoro # G200955640


product price:  $0.21
/ea
Sold in multiples of 600 for $126.00

Key Features

Color
White
Min. Single Wire Size
26 AWG
Max. Single Wire Size
22 AWG
Number of Rows
2
Max. Voltage
250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-1969594-8
Zoro #
G200955640
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
26 AWG
Max. Single Wire Size
22 AWG
Height
0.786 in
Width
0.406 in
Length
25.39 mm
Max. Insulation Dia.
0.067 in

Details

Color
White
Item
Connector
Number of Rows
2
Max. Voltage
250V AC
Terminal Type
Crimp
Material
Nylon
For Use With
1969540 Plug Housing
Connector Type
Receptacle
Max. Temp.
105°C
Hole Center to Center
2.5 mm
Contact Type
Pin
Current Rating
3 A
Number of Contacts
18
Flammability Rating
UL 94 V-0

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.