Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSK.Sti.C.10 0 qmm

  • Mfr # 5-1108757-1

  • Zoro # G801017778


product price: $10.59
/ea
Sold in multiples of 10 for $105.90

Key Features

Termination Style
Crimp Termination Only
Maximum Wire Size
8 AWG
Contact Material
Copper
Standards
UL; VDE Tested
Application
Wire/Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1108757-1
Zoro #
G801017778
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Wire Size
8 AWG

Details

Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Copper
Standards
UL; VDE Tested
Application
Wire/Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.