Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HVS-HN.D.12.Bu.C

  • Mfr # 1103276-1

  • Zoro # G201008994


product price: $2.19
/ea
Sold in multiples of 50 for $109.50

Key Features

Color
Gray
Maximum Voltage
250 V
Material
Polycarbonate
Number of Contacts
12
Contact Type
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1103276-1
Zoro #
G201008994
UPC #
-
Country of Origin
China

Details

Item
Wire Connector
Color
Gray
Maximum Voltage
250 V
Material
Polycarbonate
Number of Contacts
12
Contact Type
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.