Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IDC LOW PRO HDR 20P VERT SHT LAT

  • Mfr # 1761687-7

  • Zoro # G800940237


product price: $9.89
/ea
Sold in multiples of 10 for $98.90

Key Features

Color
Blue
Insulation Material
PBT
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1761687-7
Zoro #
G800940237
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
8.89 mm
Length
44.45 mm
Contact Plating Thickness
30 µin

Details

Item
Connector
Color
Blue
Insulation Material
PBT
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
1 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connection Material
Phosphor Bronze
Connector Type
Header
Max. Temp.
105°C
Material
PBT
Terminal Type
Through Hole
Features
With Daisy Chain and Ejection Latches
Hole Center to Center
2.54 mm
For Use With
AMP-Latch Receptacle
Number of Contacts
20
Contact Finish
Gold Plated
Current Rating
1 A
Number of Rows
2
Contact Type
Pin
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.