Zoro Homepage

IDC LOW PRO HDR 34P VERT LG LAT BLK

  • Mfr # 1-1761606-1

  • Zoro # G300936990


product price: $6.89
/ea
Sold in multiples of 10 for $68.90

Key Features

Type
Header
Color
Black
Insulation Material
PBT
Max. Voltage
250V AC
Maximum Voltage
250 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1761606-1
Zoro #
G300936990
UPC #
-
Country of Origin
China

Dimensions

Height
9.19 mm
Length
2 in
Contact Plating Thickness
0.762 µm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.