Zoro Homepage

IDC LOW PRO HDR 50P VERT SHT L

  • Mfr # 1-1761608-5

  • Zoro # G900937212


product price: $10.15
/ea
Sold in multiples of 14 for $142.10

Key Features

Color
Black
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
1 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1761608-5
Zoro #
G900937212
UPC #
-
Country of Origin
China

Dimensions

Height
9.19 mm
Length
2.8 in
Contact Plating Thickness
0.762 µm

Details

Item
Connector
Color
Black
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
1 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connector Type
Header
Connection Material
Phosphor Bronze
Max. Temp.
105°C
Hole Center to Center
2.54 mm
Material
PBT
Features
With Daisy Chain and Ejection Latches
Terminal Type
Through Hole
For Use With
AMP-Latch Receptacle
Current Rating
1 A
Number of Contacts
50
Number of Rows
2
Contact Type
Pin
Contact Finish
Gold Flash over Palladium Nickel
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.