
IDC LOW PRO HDR 6P RA BLUE
Mfr # 2-1761605-1
Zoro # G800937961
product price: $5.55
/eaSold in multiples of 17 for $94.35
Key Features
Color
Blue
Insulation Material
PBT
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-1761605-1
Zoro #
G800937961
UPC #
-
Country of Origin
China
Dimensions
Height
8.89 mm
Length
15.24 mm
Contact Plating Thickness
30 µin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.