Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IE RJ45 CONNECTOR IP20 8POS 180DEG

  • Mfr # 1903527-1

  • Zoro # G501052437


product price: $35.15
/ea
Sold in multiples of 3 for $105.45

Key Features

Wire Type
Stranded
Shielded
Yes
Connectors & Connector Components Type
Connector
Connector & Contact Terminates To
Wire & Cable
Contact Base Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1903527-1
Zoro #
G501052437
UPC #
-
Country of Origin
China

Dimensions

Wire Size
26 AWG

Details

Wire Type
Stranded
Shielded
Yes
Connectors & Connector Components Type
Connector
Connector & Contact Terminates To
Wire & Cable
Contact Base Material
Copper Alloy
Housing Material
Polycarbonate, Nylon
Shield Plating Material
Nickel
Contact Mating Area Plating Material
Gold over Nickel
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Shield Material
Copper Alloy
Connector Contact Density
Standard
Cable Entry
Straight
Case Material
Polycarbonate
IP Rating
IP20
Connector Style
Plug
Wiring Pattern
RJ45

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.