
Connector Contact, Size 16 Stud Size, 20 AWG, Yellow, Crimp Termination Only
Mfr # 66564-8
Zoro # G000976999
product price: $0.74
/eaSold in multiples of 4000 for $2,960.00
Key Features
Termination Style
Crimp Termination Only
Insulation Color
Yellow
Maximum Wire Size
20 AWG
Stud Size
Size 16
Contact Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66564-8
Zoro #
G000976999
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
20 AWG
Stud Size
Size 16
Details
Item
Connector Contact
Termination Style
Crimp Termination Only
Insulation Color
Yellow
Contact Material
Brass
Seam
Open Barrel
Wire Type
Discrete Wire
Application
Signal, Wire and Cable
Insulation Dia
0.06 to 0.12 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.