Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector Contact, Size 16 Stud Size, 14 AWG, Crimp Termination Only

  • Mfr # 66598-9

  • Zoro # G201018023


product price: $0.59
/ea
Sold in multiples of 4000 for $2,360.00

Key Features

Termination Style
Crimp Termination Only
Maximum Wire Size
14 AWG
Stud Size
Size 16
Contact Material
Brass
Wire Type
Discrete Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66598-9
Zoro #
G201018023
UPC #
-
Country of Origin
Mexico

Dimensions

Maximum Wire Size
14 AWG
Stud Size
Size 16

Details

Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Brass
Wire Type
Discrete Wire
Application
Wire/Cable
Insulation Dia
0.11 to 0.15 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.