Zoro Homepage

Connector Contact, Size 16 Stud Size, 24 AWG, 600 V AC, Crimp Termination Only

  • Mfr # 1-66109-7

  • Zoro # G501017344


product price: $1.59
/ea
Sold in multiples of 71 for $112.89

Key Features

Termination Style
Crimp Termination Only
Maximum Wire Size
24 AWG
Stud Size
Size 16
Contact Material
Brass
Maximum Voltage
600 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-66109-7
Zoro #
G501017344
UPC #
-
Country of Origin
Mexico

Dimensions

Maximum Wire Size
24 AWG
Stud Size
Size 16

Details

Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Brass
Maximum Voltage
600 V AC
Standards
CSA, UL; UL
Application
Wire/Cable
Wire Type
Discrete Wire
Insulation Dia
0.035 to 0.055 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.