Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMP100O HMP V5P12C UG REW46 4.9

  • Mfr # 2143632-1

  • Zoro # G801067766


product price: $19.35
/ea
Sold in multiples of 2052 for $39,706.20

Key Features

Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Width
0.976 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2143632-1
Zoro #
G801067766
UPC #
-
Country of Origin
China

Dimensions

Width
0.976 in
Height
11.95 mm
Length
25.6 mm
Contact Plating Thickness
0.76 µm
Hole Dia.
0.018 in

Details

Item
Connector
Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Material
Liquid Crystal Polymer
Color
Black
For Use With
Receptacle Assembly
Current Rating
0.75 A
Connector Terminates To
Printed Circuit Board
Number of Contacts
180
Contact Type
Pin
Contact Finish
Gold Plated
Number of Rows
15
Terminal Type
Through Hole - Press-Fit
Flammability Rating
UL 94 V-0
Hole Center to Center
1.9 mm
Terminal Finish
Matte Tin Plated
Connection Material
Copper Alloy
Connector Type
Header

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.