Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMP100O HMP V6P10C UG REW46 4.9

  • Mfr # 2143264-1

  • Zoro # G501067660


product price: $18.85
/ea
Sold in multiples of 2024 for $38,152.40

Key Features

Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Width
1.138 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2143264-1
Zoro #
G501067660
UPC #
-
Country of Origin
United States

Dimensions

Width
1.138 in
Height
11.95 mm
Length
0.847 in
Contact Plating Thickness
0.76 µm
Hole Dia.
0.018 in

Details

Item
Connector
Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Material
Liquid Crystal Polymer
Color
Black
For Use With
Receptacle Assembly
Current Rating
0.75 A
Flammability Rating
UL 94 V-0
Number of Rows
18
Contact Finish
Gold Plated
Connection Material
Copper Alloy
Terminal Type
Through Hole - Press-Fit
Connector Terminates To
Printed Circuit Board
Contact Type
Pin
Number of Contacts
180
Terminal Finish
Matte Tin Plated
Connector Type
Header
Hole Center to Center
1.9 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.