Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMP100S H V3P10C UG LEW39 4.5

  • Mfr # 2007789-1

  • Zoro # G701069150


product price: $9.15
/ea
Sold in multiples of 25 for $228.75

Key Features

Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Width
0.657 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2007789-1
Zoro #
G701069150
UPC #
-
Country of Origin
China

Dimensions

Width
0.657 in
Height
11.95 mm
Length
20.3 mm
Contact Plating Thickness
0.76 µm
Hole Dia.
0.015 in

Details

Item
Connector
Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Material
Glass-Filled Liquid Crystal Polymer
For Use With
Receptacle Assembly
Color
Black
Contact Type
Pin
Hole Center to Center
1.9 mm
Connector Type
Header
Contact Finish
Gold Plated
Connection Material
Copper Alloy
Current Rating
0.75 A
Terminal Finish
Matte Tin Plated
Terminal Type
Through Hole - Press-Fit
Number of Contacts
90
Number of Rows
9
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.