IMP100S H V4P16C LG OEW39 4.5

  • Mfr # 2007825-1

  • Zoro # G301067648


product price:  $20.39
/ea
Sold in multiples of 13 for $265.07

Key Features

For Use With
Receptacle Assembly
Length
36.9 mm
Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Signal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2007825-1
Zoro #
G301067648
UPC #
-
Country of Origin
China

Dimensions

Length
36.9 mm
Width
0.819 in
Height
24.6 mm
Contact Plating Thickness
0.76 µm
Hole Dia.
0.015 in

Details

Item
Connector
For Use With
Receptacle Assembly
Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Color
Black
Material
Glass-Filled Liquid Crystal Polymer
Number of Contacts
192
Number of Rows
12
Connection Material
Copper Alloy
Hole Center to Center
1.9 mm
Connector Type
Header
Current Rating
0.75 A
Flammability Rating
UL 94 V-0
Terminal Finish
Matte Tin Plated
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Terminal Type
Through Hole - Press-Fit
Contact Finish
Gold Plated

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.