IMP100S H V4P16C RG OEW46 4.9

  • Mfr # 2007828-2

  • Zoro # G501067622


product price:  $20.85
/ea
Sold in multiples of 4 for $83.40

Key Features

Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Width
0.819 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2007828-2
Zoro #
G501067622
UPC #
-
Country of Origin
China

Dimensions

Width
0.819 in
Height
24.6 mm
Length
1.453 in
Hole Dia.
0.018 in
Contact Plating Thickness
0.76 µm

Details

Item
Connector
Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Color
Black
Material
Glass-Filled Liquid Crystal Polymer
Connector Terminates To
Printed Circuit Board
Terminal Type
Through Hole - Press-Fit
Connection Material
Copper Alloy
Flammability Rating
UL 94 V-0
Current Rating
0.75 A
Terminal Finish
Matte Tin Plated
Hole Center to Center
1.9 mm
Number of Rows
12
Contact Finish
Gold Plated
Connector Type
Header
Number of Contacts
192
Contact Type
Pin

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.