IMP100S H V6P14C UG LEW39 4.9

  • Mfr # 2132013-2

  • Zoro # G201064532


product price:  $17.39
/ea
Sold in multiples of 18 for $313.02

Key Features

Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Width
1.1378 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2132013-2
Zoro #
G201064532
UPC #
-
Country of Origin
Unknown

Dimensions

Width
1.1378 in
Height
11.95 mm
Length
27.9 mm
Contact Plating Thickness
0.76 µm
Hole Dia.
0.015 in

Details

Item
Connector
Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Material
Liquid Crystal Polymer
Color
Black
Terminal Type
Through Hole - Press-Fit
Connection Material
Copper Alloy
Connector Terminates To
Printed Circuit Board
Terminal Finish
Matte Tin Plated
Number of Contacts
252
Number of Rows
18
Flammability Rating
UL 94 V-0
Contact Type
Pin
Connector Type
Header
Current Rating
0.75 A
Contact Finish
Gold Plated
Hole Center to Center
1.9 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.