IMP100S R RA3P10C LG 39

  • Mfr # 2007703-1

  • Zoro # G401068903


product price:  $14.45
/ea
Sold in multiples of 18 for $260.10

Key Features

Length
19 mm
Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2007703-1
Zoro #
G401068903
UPC #
-
Country of Origin
China

Dimensions

Length
19 mm
Width
0.953 in
Height
13.3 mm
Hole Dia.
0.015 in
Contact Plating Thickness
0.762 µm

Details

Item
Connector
Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Color
Black
Material
Glass-Filled Liquid Crystal Polymer
Contact Type
Socket
Terminal Type
Through Hole - Press-Fit
Connector Type
Receptacle
Number of Rows
9
Connection Material
Copper Alloy
Hole Center to Center
1.9 mm
Terminal Finish
Tin Plated
Current Rating
0.75 A
Flammability Rating
UL 94 V-0
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Number of Contacts
90

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.