Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

INPUT AC MODULE 5V DC LOGIC- 24VAC IP

  • Mfr # 1393028-6

  • Zoro # G101037254


product price: $25.79
/ea
Sold in multiples of 3 for $77.37

Key Features

Electrical Connection
Printed Circuit Terminals
Mounting Style
Printed Circuit Board
Contact Form - Relay
1 Form A SPST-NO
Features
Optical Coupling
Coil Volts
24V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1393028-6
Zoro #
G101037254
UPC #
-
Country of Origin
Mexico

Dimensions

Dimensions
1.697 x 0.598 x 1.248 in

Details

Item
Solid State Relay
Electrical Connection
Printed Circuit Terminals
Mounting Style
Printed Circuit Board
Contact Form - Relay
1 Form A SPST-NO
Features
Optical Coupling
Coil Volts
24V AC/DC
Dielectric Voltage
4000 Vrms Coil and Contact
Contact Rating
0.05 A
Operating Temp. Range
-30 to 80°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.