Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Asy Socket Arr 3Q3 Key A

  • Mfr # 1877696-1

  • Zoro # G201052416


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Insulation Material
Thermoplastic
Material
Thermoplastic
Min. Single Wire Size
3 AWG
Max. Single Wire Size
8 AWG
Features
With Interfacial Seal; With Rear Grommet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1877696-1
Zoro #
G201052416
UPC #
-
Country of Origin
United States

Dimensions

Min. Single Wire Size
3 AWG
Max. Single Wire Size
8 AWG
Minimum Single Wire Size
3 AWG
Maximum Single Wire Size
8 AWG

Details

Item
Insert
Insulation Material
Thermoplastic
Material
Thermoplastic
Features
With Interfacial Seal; With Rear Grommet
Contact Type
Socket
For Use With
GPRB
Number of Contacts
3

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.