Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IS 375 FASTON NYLON

  • Mfr # 280311

  • Zoro # G700979917


product price: $0.18
/ea
Sold in multiples of 428 for $77.04

Key Features

Insulation Color
Natural
Insulation Type
Insulated
Max. Temp.
221 Degrees F
Terminal Type
Receptacle
Wire Range
18 to 14 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280311
Zoro #
G700979917
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
32.5 mm

Details

Item
Terminal Housing
Insulation Color
Natural
Insulation Type
Insulated
Max. Temp.
221 Degrees F
Terminal Type
Receptacle
Wire Range
18 to 14 AWG
Mounting Type
Free Hanging
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.