Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barrier Strip, 1 Row, 20 A, 600 V, 12 AWG, Pin Termination

  • Mfr # 1776346-2

  • Zoro # G800984170


product price: $5.85
/ea
Sold in multiples of 12 for $70.20

Key Features

Number of Rows
1
Termination Style
Pin
Current
20 A
Maximum Voltage
600 V
Center Spacing
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1776346-2
Zoro #
G800984170
UPC #
-
Country of Origin
United States

Dimensions

For Minimum Wire Size
22 AWG
For Maximum Wire Size
12 AWG
Overall Length
2.311 in
Screw Size
6-32

Details

Item
Barrier Strip
Number of Rows
1
Termination Style
Pin
Current
20 A
Maximum Voltage
600 V
Center Spacing
0.375 in
Color
Black
Terminal Material
Copper Alloy
Block Style
Flat
Number of Levels
1
Screw Material
Steel
Connector & Contact Terminates To
Printed Circuit Board
Housing Material
Thermoplastic
Top Hardware
Binding Combo Head
Terminal Plating Finish
Bright
Screw Plating Material
Zinc Chromate
Barrier Strip Style
Dual Barrier
Number of Positions
6
Mounting Angle
Vertical
Mounting Insert
Without
UL Flammability Rating
UL 94V-0
Terminal Plating Material
Tin
Screw Head Type
Combo Phil-Slot

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.