Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barrier Strip, 1 Row, 20 A, 600 V, 12 AWG, Screw Termination

  • Mfr # 1-1437665-5

  • Zoro # G300983253


product price: $8.19
/ea
Sold in multiples of 20 for $163.80

Key Features

Number of Rows
1
Termination Style
Screw
Current
20 A
Maximum Voltage
600 V
Center Spacing
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1437665-5
Zoro #
G300983253
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Minimum Wire Size
22 AWG
For Maximum Wire Size
12 AWG
Overall Length
4.186 in
Screw Size
6-32
Blade Size
.25 x .032 in

Details

Item
Barrier Strip
Number of Rows
1
Termination Style
Screw
Current
20 A
Maximum Voltage
600 V
Center Spacing
0.375 in
Color
Black
Top Hardware
Binding Combo Head
Barrier Strip Style
Dual Barrier
Number of Positions
11
Terminal Plating Finish
Bright
Mounting Insert
Without
Housing Material
Thermoplastic
UL Flammability Rating
UL 94V-0
Block Style
Flat
Screw Plating Material
Zinc Chromate
Mounting Angle
Vertical
Screw Head Type
Combo Phil-Slot
Terminal Plating Material
Tin
Terminal Material
Copper Alloy
Screw Material
Steel
Connector & Contact Terminates To
Printed Circuit Board
Number of Levels
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.