Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, PCB Relay, 1 A, Long Lead

  • Mfr # 1617121-3

  • Zoro # G800974867


product price: $84.15
/ea
Sold in multiples of 2 for $168.30
Free Shipping & Returns

Key Features

Mounting Style
PCB
Electrical Connection
Long Lead
Coil Voltage
12V DC
Current Rating
1 A
Contact Form
DPDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1617121-3
Zoro #
G800974867
UPC #
-
Country of Origin
India

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
Long Lead
Coil Voltage
12V DC
Current Rating
1 A
Contact Form
DPDT
Features
Hermetically Sealed Enclosure
Power Consumption - Relay
369 mW
Contact Rating
1A
Operating Temp. Range
-65 to 125°C
Coil Type
Non-Polarized, Monostable
Coil Resistance
390 Ω

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.