Shop TE CONNECTIVITY
See all product information
Create Account
JWD-171-19=REED RELAYS
Mfr # 1-1393771-2
Zoro # G200973293
product price:Â
$
20.15
/ea
Sold in multiples of 8 for $161.20
Key Features
Coil Voltage
12V DC
Body Width - Relay
0.3 in
Power Consumption - Relay
50 to 288 mW
Features
Monostable, DC Magnetic System; Coil Suppression Diode, UL Coil Insulation; Reed Contacts
Body Height - Relay
0.315 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1-1393771-2
- Zoro #
- G200973293
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Body Width - Relay
- 0.3 in
- Body Height - Relay
- 0.315 in
- Body Depth - Relay
- 0.77 in
Details
- Item
- Reed Relay
- Coil Voltage
- 12V DC
- Power Consumption - Relay
- 50 to 288 mW
- Features
- Monostable, DC Magnetic System; Coil Suppression Diode, UL Coil Insulation; Reed Contacts
- Protection Category
- RTIII
- Dielectric Strength
- 0 to 500 V Between Coil/Contact Class; 250 Vrms Between Open Contacts
- Coil Resistance
- 1200 Ohm
- Operating Temp. Range
- -35 to 85°C
- Contact Rating (DC)
- 0.5 A @ 20V
- Number of Pins
- 14
- Contact Form
- 1 Form B, 1 NCO contact
- Mounting Style
- PCB
- Current Rating
- 500 mA
- Electrical Connection
- PCB - Through Hole
- Base Shape
- Square
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.