Definite Purpose Contactor, 28 VDC, 1 P, D-Sub

  • Mfr # 8-1616982-7

  • Zoro # G900976730


product price:  $5,592.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
28V DC
Number of Poles
1
Full Load Current - Inductive
4001 A
Terminal Connection Type
D-Sub
Series
8-1616
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8-1616982-7
Zoro #
G900976730
UPC #
-
Country of Origin
United States

Details

Item
Definite Purpose Contactor
Coil Voltage
28V DC
Number of Poles
1
Full Load Current - Inductive
4001 A
Terminal Connection Type
D-Sub
Series
8-1616

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.