Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

K400B712C=CONT SPST NO 400 AMP

  • Mfr # 5-1616946-6

  • Zoro # G400976032


product price: $6,275.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
1
Full Load Current - Inductive
400 A
Series
5-161
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1616946-6
Zoro #
G400976032
UPC #
-
Country of Origin
United States

Details

Item
Definite Purpose Contactor
Coil Voltage
28V DC
Number of Poles
1
Full Load Current - Inductive
400 A
Series
5-161

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.