Zoro Homepage

Non-Flanged, General Purpose Relay, 25 A, Tab

  • Mfr # 8-1618239-8

  • Zoro # G700974035


product price: $857.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Non-Flanged
Electrical Connection
Tab
Coil Voltage
26.5V DC
Current Rating
25 A
Contact Form
SPST-NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-1618239-8
Zoro #
G700974035
UPC #
-
Country of Origin
India

Details

Item
General Purpose Relay
Mounting Style
Non-Flanged
Electrical Connection
Tab
Coil Voltage
26.5V DC
Current Rating
25 A
Contact Form
SPST-NO
Contact Arrangement
1 Form A, SPST-NO, 1 NO
Power Switching
Yes, No, Make Only
Economizer
Without
RF Rated
Yes
Contact Current Rating
25 A
Contact Voltage Rating
10 kVDC
High Voltage Connection (Coil)
Bus Wires
Relay Type
High Voltage
Coil Resistance
290 Ω
Voltage (Max)
25000 VDC, 7500 VDC, 12000 VDC, 2200 VDC, 10000 VDC, 70000 VDC, 35000 VDC, 20000 VDC, 15000 VDC, 50000 VDC, 30000 VDC, 5000 VDC, 1800 VDC, 3500 VDC, 8000 VDC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.