Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threaded, General Purpose Relay, 10 A, Flying Lead

  • Mfr # 1618277-1

  • Zoro # G500973467


product price: $7,639.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Threaded
Electrical Connection
Flying Lead
Coil Voltage
26.5V DC
Current Rating
10 A
Contact Form
SPST-NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1618277-1
Zoro #
G500973467
UPC #
-
Country of Origin
United States

Details

Item
General Purpose Relay
Mounting Style
Threaded
Electrical Connection
Flying Lead
Coil Voltage
26.5V DC
Current Rating
10 A
Contact Form
SPST-NO
Contact Rating (DC)
10 A @ 70 kVDC
Relay Type
High Voltage
Contact Arrangement
1 Form A, SPST-NO, 1 NO
Power Switching
No, Make Only
RF Rated
No
Economizer
Without
Contact Voltage Rating
70 kVDC
Voltage (Max)
50000 VDC, 8000 VDC, 5000 VDC, 20000 VDC, 3500 VDC, 12000 VDC, 10000 VDC, 35000 VDC, 7500 VDC, 30000 VDC, 1800 VDC, 70000 VDC, 25000 VDC, 2200 VDC, 15000 VDC
Coil Resistance
75 Ω
Contact Current Rating
10A
High Voltage Connection (Coil)
Turret Terminals

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.